Restaurant Stool, Ladder Back, Wal Seat
Mfr # XU-DG6R9BLAD-BAR-WALW-GG
Zoro # G3642900
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Wood Seat/Black Metal Frame
Finish
Powder-Coated
Seat Height Range
27-1/8"
Caster Type
Plastic Glides
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG6R9BLAD-BAR-WALW-GG
Zoro #
G3642900
UPC #
889142025085
Country of Origin
China
Dimensions
Seat Height Range
27-1/8"
Details
Color
Walnut Wood Seat/Black Metal Frame
Item
Restaurant Stool,Ladder Back,Wal Seat
Finish
Powder-Coated
Caster Type
Plastic Glides
Material
Wood
Frame Material
Metal
Seat Material
Wood
Backrest
Ladder Back
Weight Capacity
500 lb.
Description
Restaurant Stool,Ladder Back,Wal Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.