Restaurant Stool, Vertical Back, Burg Sea
Mfr # XU-DG-6R6B-VRT-BAR-BURV-GG
Zoro # G3644203
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel, Foam
Backrest
Vertical Back
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-DG-6R6B-VRT-BAR-BURV-GG
Zoro #
G3644203
UPC #
847254010061
Country of Origin
China
Dimensions
Seat Height Range
30-1/4"
Details
Color
Burgundy Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel, Foam
Backrest
Vertical Back
Frame Material
Metal
Item
Restaurant Stool,Vertical Back,Burg Seat
Weight Capacity
500 lb.
Seat Material
Vinyl
Caster Type
Plastic Glides
Description
Restaurant Stool,Vertical Back,Burg Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.