Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restaurant Stool, Vertical Back, Mah Seat

  • Mfr # XU-DG-6R6B-VRT-BAR-MAHW-GG

  • Zoro # G3644151


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Mahogany Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Seat Material
Wood
Seat Height Range
28-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-DG-6R6B-VRT-BAR-MAHW-GG
Zoro #
G3644151
UPC #
847254010078
Country of Origin
China

Dimensions

Seat Height Range
28-3/4"

Details

Color
Mahogany Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Seat Material
Wood
Item
Restaurant Stool,Vertical Back,Mah Seat
Frame Material
Metal
Caster Type
Plastic Glides
Backrest
Vertical Back
Weight Capacity
500 lb.

Description

Restaurant Stool,Vertical Back,Mah Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.