Shop FLASH FURNITURE
See all product information
Create Account
Restaurant Stool, Vertical Back, Nat Seat
- Mfr # XU-DG-6R6B-VRT-BAR-NATW-GG
- Zoro # G3644179
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Color
Natural Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Metal, Steel
Backrest
Vertical Back
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG-6R6B-VRT-BAR-NATW-GG
- Zoro #
- G3644179
- UPC #
- 889142025344
- Country of Origin
- China
Dimensions
- Seat Height Range
- 28-3/4"
Details
- Color
- Natural Wood Seat/Black Metal Frame
- Finish
- Powder-Coated
- Material
- Metal, Steel
- Item
- Restaurant Stool,Vertical Back,Nat Seat
- Backrest
- Vertical Back
- Frame Material
- Metal
- Weight Capacity
- 500 lb.
- Seat Material
- Wood
- Caster Type
- Plastic Glides
Description
Restaurant Stool,Vertical Back,Nat Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.