Restaurant Stool, Window Back, Cherry Sea
Mfr # XU-DG6R7BWIN-BAR-CHYW-GG
Zoro # G3644002
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
27-1/8"
Seat Material
Wood
Backrest
Window Back
Weight Capacity
500 lb.
Color
Cherry Wood Seat/Black Metal Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG6R7BWIN-BAR-CHYW-GG
Zoro #
G3644002
UPC #
812581017014
Country of Origin
China
Dimensions
Seat Height Range
27-1/8"
Details
Seat Material
Wood
Backrest
Window Back
Weight Capacity
500 lb.
Color
Cherry Wood Seat/Black Metal Frame
Item
Restaurant Stool,Window Back,Cherry Seat
Frame Material
Metal
Material
Wood
Caster Type
Plastic Glides
Finish
Powder-Coated
Description
Restaurant Stool,Window Back,Cherry Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.