Restaurant Stool, X Back, Cherry Seat
Mfr # XU-6F8BXBK-BAR-CHYW-GG
Zoro # G3644127
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Backrest
X Back
Material
Steel, Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-6F8BXBK-BAR-CHYW-GG
Zoro #
G3644127
UPC #
812581016949
Country of Origin
China
Dimensions
Seat Height Range
27-1/8"
Details
Finish
Powder-Coated
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Backrest
X Back
Material
Steel, Foam
Color
Cherry Wood Seat/Black Metal Frame
Frame Material
Metal
Seat Material
Wood
Item
Restaurant Stool,X Back,Cherry Seat
Description
Restaurant Stool,X Back,Cherry Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.