Restaurant Table Base
- Mfr # SDA-T2222-GG
- Zoro # G325078064
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Width
22 3/4 in
Assembly
Unassembled
Shape
Square
Weight Capacity
200 lb
Overall Height
22 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDA-T2222-GG
- Zoro #
- G325078064
- UPC #
- 0196861198779
- Country of Origin
- China
- Assembly
- Unassembled
- Shape
- Square
- Item
- Table Base
- Weight Capacity
- 200 lb
- Product Type
- Table Base
- Desktop Material
- Cast Iron
- Desktop Color
- Black
Dimensions
- Overall Width
- 22 3/4 in
- Overall Height
- 22 3/4 in
Description
Restaurant Table Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.