Reversible Top, Black/Mahogany, 30x42", PK2
- Mfr # 2-XU-MBT-3042-GG
- Zoro # G2790148
product price:Â
$
174.99
/pk of 2, $87.50/ea
Free Shipping & Returns
Key Features
Weight Capacity
67
Overall Height
1.125
Overall Width
30
Color
Black/Mahogany
Overall Length
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-XU-MBT-3042-GG
- Zoro #
- G2790148
- UPC #
- 889142019688
- Country of Origin
- China
- Item
- Reversible Top,Black/Mahogany,30x42",PK2
- Weight Capacity
- 67
- Color
- Black/Mahogany
- Capacity
- 300
- Material
- Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Dimensions
- Overall Height
- 1.125
- Overall Width
- 30
- Overall Length
- 42
Description
Reversible Top,Black/Mahogany,30x42 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.