Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal
Mfr # OW-GHOSTBACK-24-GG
Zoro # G3635130
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
330 lb.
Material
Plastic
Finish
Transparent Crystal
Seat Height Range
25"
Caster Type
Plastic Glides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OW-GHOSTBACK-24-GG
Zoro #
G3635130
UPC #
889142083504
Country of Origin
China
Dimensions
Seat Height Range
25"
Width
16.5
Height
42.5
Length
20.5
Details
Weight Capacity
330 lb.
Material
Plastic
Finish
Transparent Crystal
Caster Type
Plastic Glides
Item
Oval Back Ghost Counter Stool
Color
Transparent Crystal
Frame Material
Plastic
Backrest
Oval Back
Seat Material
Plastic, Polycarbonate
Capacity
330
Seat Color
Transparent Crystal
Description
Oval Back Ghost Counter Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.