Roan Indoor/Outdoor L-Shaped Sectional w/Coffee Table in Gray Wicker PE Rattan w/Gray Cushions
- Mfr # BN-WS404-GY-GY-GG
- Zoro # G612176183
product price:Â
$
713.99
/ea
Key Features
Color
Gray Cushions/Gray Frame
Material
Fabric, Foam, Glass, Plastic, Plastic: Polyethylene, Polyester, Rattan, Steel
Width
77"
Shape
L
Weight Capacity
1500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN-WS404-GY-GY-GG
- Zoro #
- G612176183
- UPC #
- 196861153297
- Country of Origin
- Viet Nam
Dimensions
- Width
- 77"
- Length
- 77"
Details
- Color
- Gray Cushions/Gray Frame
- Material
- Fabric, Foam, Glass, Plastic, Plastic: Polyethylene, Polyester, Rattan, Steel
- Shape
- L
- Weight Capacity
- 1500 lb
Description
Dreamlike comfort is fashionable with the help of this indoor/outdoor patio four-piece wicker rattan seating set. Enjoy peak relaxation with an L-shaped conversation sectional sofa built to seat up to five people, making it the perfect option for hosting a game night or watch party with your friends and family while being big enough to lounge by yourself after a day at work. Enjoy the soft, relaxing feel of the plush cushions made with UV-coated polyester for a fade-resistant design. These cushions are removable and washable so you can keep your seating fresh. Completing the set is a side lift storage table where you can store the back cushions when not in use. The table features a sleek and sturdy tempered glass structure. This set is built from stylish woven rattan designed for all-weather use and UV resistance. Fixed floor glides will protect your floors, while rust-resistant powder-coated steel frames are tough and durable, allowing each piece of the sectional to hold up to 300 lbs. static weight while the table is engineered to hold up to 150 lbs. static weight. Assembly takes about 60 minutes, and hardware, tools, and easy-to-follow instructions are included for your convenience. Clean-up is easy with mild soap and water. If your patio or poolside deck are in need of an upgrade, then this set is for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.