Round 23.75" W, 23.75" L, 41.75" H, Glass, White
Mfr # CH-3-GG
Zoro # G3603192
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
23.75"
Length
23.75"
Height
41.75"
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-3-GG
Zoro #
G3603192
UPC #
889142011361
Country of Origin
China
Dimensions
Width
23.75"
Length
23.75"
Height
41.75"
Depth
23-3/4"
Details
Shape
Round
Tabletop Material
Glass
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Assembled/Unassembled
Unassembled
Type
Table
Color
Clear/Chrome
Material
Glass (Table Top), Chrome (Base)
Surface Material
Glass
Description
Glass Table,41-1/4" Base,23.75RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.