Round 24" W, 24" L, 29" H, Metal, Orange
Mfr # CH-51080TH-2-18VRT-OR-GG
Zoro # G3604349
product price:Â $376.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
29"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-51080TH-2-18VRT-OR-GG
Zoro #
G3604349
UPC #
889142081029
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
29"
Depth
24"; 20"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Orange
Frame Material
Metal
Assembled/Unassembled
Unassembled
Color
Orange
Type
Indoor-Outdoor Table Set
Material
Metal (Table Top), Rubber (Floor Glides)
Includes
(1) Table; (2) Vertical Slat Back Chairs
Weight Capacity
500 lb. (Chair)
Description
Orange Metal Table Set,24RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.