Round 24" W, 24" L, 41" H, Metal, Grey

  • Mfr # CH-51080BH-2-30SQST-SIL-GG

  • Zoro # G3604382


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
24"
Length
24"
Height
41"
Tabletop Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-51080BH-2-30SQST-SIL-GG
Zoro #
G3604382
UPC #
889142082835
Country of Origin
China

Dimensions

Width
24"
Length
24"
Height
41"

Details

Shape
Round
Tabletop Material
Metal
Tabletop Color
Grey
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Includes
(1) Bar Table; (2) Square Seat Backless Stools
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Silver

Description

Silver Metal Bar Set,24RD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.