Round 24" W, 24" L, 41" H, Metal, Grey
Mfr # CH-51080BH-4-30CAFE-SIL-GG
Zoro # G3604419
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
41"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-51080BH-4-30CAFE-SIL-GG
Zoro #
G3604419
UPC #
889142082200
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
41"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Grey
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Includes
(1) Bar Table; (4) Cafe Stools
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Silver
Description
Silver Metal Bar Set,24RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.