Round 30" L, 30" W, 41" H, Metal Top, Orange
Mfr # CH-51090-40-OR-GG
Zoro # G3607027
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
41"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-51090-40-OR-GG
Zoro #
G3607027
UPC #
889142065173
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
41"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Orange
Frame Color
Orange
Frame Material
Metal
Assembled/Unassembled
Unassembled
Color
Orange
Type
Indoor-Outdoor Bar Height Table
Material
Metal (Table Top), Rubber (Floor Glides)
Description
Orange Metal Bar Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.