Round 30" L, 30" W, 41" H, Metal Top, Red
Mfr # CH-51090-40-RED-GG
Zoro # G3607270
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
41"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-51090-40-RED-GG
Zoro #
G3607270
UPC #
889142065180
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
41"
Depth
30"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Red
Frame Color
Red
Frame Material
Metal
Finish
Red Powder Coat
Assembled/Unassembled
Unassembled
Color
Red
Material
Metal (Table Top), Rubber (Floor Glides)
Type
Indoor-Outdoor Bar Height Table
Description
Red Metal Bar Table,30RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.