Round 30" W, 30" L, 29.5" H, Metal Top, Blue
Mfr # CH-51090TH-4-18CAFE-BL-GG
Zoro # G3606659
product price:Â $539.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
29.5"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-51090TH-4-18CAFE-BL-GG
Zoro #
G3606659
UPC #
889142082040
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
29.5"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Blue
Frame Color
Blue
Frame Material
Metal
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Cafe Chairs
Color
Blue
Description
Blue Metal Set,30RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.