Round 30" W, 30" L, 29.5" H, Metal Top, Orange
Mfr # CH-51090-29-OR-GG
Zoro # G3607331
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
29.5"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-51090-29-OR-GG
Zoro #
G3607331
UPC #
889142065081
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
29.5"
Depth
30"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Orange
Frame Color
Orange
Frame Material
Metal
Assembled/Unassembled
Unassembled
Type
Indoor-Outdoor Table
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Orange
Description
Orange Metal Table,30RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.