Round 30" W, 30" L, 29.5" H, Metal Top, White
Mfr # CH-51090TH-4-18VRT-WH-GG
Zoro # G3607149
product price:Â $615.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
29.5"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-51090TH-4-18VRT-WH-GG
Zoro #
G3607149
UPC #
889142081289
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
29.5"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
White
Frame Color
White
Frame Material
Metal
Finish
White Powder Coat
Assembled/Unassembled
Unassembled
Type
Indoor-Outdoor Table Set
Color
White
Material
Metal (Table Top), Rubber (Floor Glides)
Includes
(1) Table; (4) Vertical Slat Back Chairs
Description
White Metal Set,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.