This item is Discontinued.

Flash Furniture Round 30" W, 30" L, 41" H, Metal, Gold CH-51090BH-4-30CAFE-BQ-GG

This item is Discontinued.

Flash Furniture

Round 30" W, 30" L, 41" H, Metal, Gold (Discontinued)

Mfr # CH-51090BH-4-30CAFE-BQ-GG
Zoro # G3606248
UPC # 889142082439
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-51090BH-4-30CAFE-BQ-GG
Zoro #
G3606248
UPC #
889142082439
Country of Origin
China

Dimensions

Width
30"
Length
30"
Height
41"

Details

Shape
Round
Tabletop Material
Metal
Tabletop Color
Gold
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Material
Metal (Table Top), Rubber (Floor Glides)
Includes
(1) Table; (4) Cafe Stools
Color
Black-Antique Gold

Description

Antique Metal Bar Set,30RD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.