This item is Discontinued.

Flash Furniture Round 30" W, 30" L, 41" H, Metal, Green CH-51090BH-2-30SQST-GN-GG

This item is Discontinued.

Flash Furniture

Round 30" W, 30" L, 41" H, Metal, Green (Discontinued)

Mfr # CH-51090BH-2-30SQST-GN-GG
Zoro # G3606832
UPC # 889142083047
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-51090BH-2-30SQST-GN-GG
Zoro #
G3606832
UPC #
889142083047
Country of Origin
China

Dimensions

Width
30"
Length
30"
Height
41"

Details

Shape
Round
Tabletop Material
Metal
Tabletop Color
Green
Frame Color
Green
Frame Material
Metal
Assembled/Unassembled
Unassembled
Includes
(1) Table; (2) Square Seat Backless Stools
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Green

Description

Green Metal Bar Set,30RD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.