Round 30" W, 30" L, 41" H, Metal, Grey
Mfr # CH-51090BH-2-30SQST-SIL-GG
Zoro # G3607033
product price:Â $340.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
41"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-51090BH-2-30SQST-SIL-GG
Zoro #
G3607033
UPC #
889142083016
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
41"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Grey
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Includes
(1) Table; (2) Square Seat Backless Stools
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Silver
Description
Silver Metal Bar Set,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.