
Round 35.5" W, 35.5" L, 30" H, Laminate Top, Grey
Mfr # GC-M-BLK-15-GRY-GG
Zoro # G5307627
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
35.5"
Length
35.5"
Height
30"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GC-M-BLK-15-GRY-GG
Zoro #
G5307627
UPC #
889142945765
Country of Origin
China
Dimensions
Width
35.5"
Length
35.5"
Height
30"
Details
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Color
Black
Frame Material
Iron
Assembled/Unassembled
Unassembled
Color
Rustic Gray
Description
Bring the meeting to your office for one-on-one connections that you need to have with your staff on an ongoing basis. This round conference table is ideal for offices to provide a separate meeting space from your workspace. This small conference table can seat up to four colleagues. Providing a sleek appearance, the metal x-base provides unobstructed leg room. If your business requires you to meet with clients regularly, no need to worry about leaving your office or booking the only conference room when you have your very own meeting table in your office. Teachers will benefit by having this table in the classroom for parent-teacher conferences. Furnish your small break room with several of these break room tables, pair with four stack chairs or cafe chairs. These multipurpose tables are designed to conform in any setting from offices, meeting rooms, classrooms to break rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.