Round 47.5 W, 48 L, 30.25 H, Chrome, Laminate, Particleboard, Steel, Wood Grain

  • Mfr # XU-GRP-A48-HCIRC-OAK-T-A-GG

  • Zoro # G5975587


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
47.5
Length
48
Height
30.25
Tabletop Material
Chrome, Laminate, Particleboard, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-GRP-A48-HCIRC-OAK-T-A-GG
Zoro #
G5975587
UPC #
889142934615
Country of Origin
China

Dimensions

Width
47.5
Length
48
Height
30.25

Details

Shape
Round
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Wood Grain
Frame Color
Oak
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Color
Oak

Description

Take your classroom from "yawn" boring to lively with these collaborative wave activity tables that are shaped for group learning success. This 2-piece nesting classroom table set adds a spacious work surface for students to spread out with their materials. Complete with seating by pairing with our ergonomic shell stack chairs. Built to last through many class turnovers the thermal fused laminate top is scratch, stain and warp resistant. An attractive black powder coated finish protects the upper legs from scratches and height adjustable chrome lower legs give you the flexibility to raise or lower the table a full 9" in 1" increments. Self-leveling nylon floor glides keep the table from wobbling and protect your floor by sliding smoothly when you need to move it. 21st century Gen Z and Gen Alpha generations are learning at a faster pace and require modern furnishings and technology to focus their attention. Collaboration doesn't happen only in the classroom, add this office group table in your conference room or collaborative space for team members to gather around. Create unlimited combinations using various shaped nesting activity tables in your classroom, lab, or library.


  • Half Circle Flexible Learning Wave Activity Table Set nests for large groups
  • 1" Thick Thermal Fused Laminate Top is Scratch and Stain Resistant Top
  • Protective Black Edge Band
  • 16 Gauge Tubular Steel Legs adjust in 1" increments
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Self-Leveling Nylon Floor Glides prevent scratches and wobbling
  • Recommended Grade Level: 1st Grade - Adult
  • Recommended Seating Capacity: 6 adults or children
  • Recommended Usage: home school, classroom, playroom, office, meeting spaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products