Shop FLASH FURNITURE

Round Activity Table, 45 W, 45 L, 23.75 H, Plastic, Steel, Red

  • Mfr # YU-YCX-0053-2-ROUND-TBL-RED-R-GG

  • Zoro # G3624210


product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
45
Length
45
Height
23.75
Tabletop Material
Plastic, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YU-YCX-0053-2-ROUND-TBL-RED-R-GG
Zoro #
G3624210
UPC #
847254053051
Country of Origin
China

Dimensions

Width
45
Length
45
Height
23.75
Depth
45"; 13-1/2"
Overall Width
45
Overall Height
23.75
Overall Length
45

Details

Item
Activity Table
Shape
Round
Tabletop Material
Plastic, Steel
Tabletop Color
Red
Frame Color
Red
Frame Material
Metal
Finish
Red Plastic
Assembled/Unassembled
Unassembled
Type
Height Adjustable Activity Table Set
Color
Red
Material
Plastic, Steel
Includes
(1) Table; (2) Stackable Chairs
Capacity
154
Weight
39

Description

Activity Table Set,Round,Red,2 Chrs,45 In.


  • Kids Table and Chair Set with 10.5" High Seats
  • Round Table: 45"W x 45"D x 14.5-23.75"H; 220 lb. Static Load Capacity
  • 1.5" Thick Textured Top with safety rounded edges
  • Height Adjustable Steel Legs adjust in 1" increments
  • Plastic Stack Chair: 12.625"W x 13.5"D x 20"H; 154 lb. Static Load Capacity
  • Back Size: 11"W x 10.75"H; Seat Size: 10"W x 10"D x 10.5"H
  • Contoured polypropylene shell
  • No metal parts prevent injury to small children
  • Recommended for Preschool Ages
  • Ideal for use in the home, classroom, preschool, daycare, church or playroom

Ratings & reviews