Chair Mat, 60" L, 46" W, Rectangle, Clear
- Mfr # 120321
- Zoro # G923354645
product price:Â
$
53.25
/ea
Sold in multiples of 10 for
$532.50
Key Features
Back Texture
Studded
Edge Style
Straight
Material
Vinyl
Maximum Carpet Thickness
1/4 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120321
- Zoro #
- G923354645
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Carpet Thickness
- 1/4 in
- Wire Rope Length
- 60 in
- Overall Width
- 46 in
- Thickness
- 0.098 in
- Overall Length
- 60 in
- Length
- 60 in
Details
- Back Texture
- Studded
- Edge Style
- Straight
- Material
- Vinyl
- Color
- Clear
- Body Shape
- Rectangle
- Product Type
- Chair Mat
- Item
- Chair Mat
- For Floor Type
- Carpet
- Shell Material
- Vinyl
- Wire Color
- Clear
Description
Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Straight, Thickness 0.098 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.