Round Activity Table, Laminate, Red
Mfr # XU-A48-RND-RED-H-P-GG
Zoro # G3625540
product price: $242.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
48"
Length
48"
Height
25.25"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A48-RND-RED-H-P-GG
Zoro #
G3625540
UPC #
847254025324
Country of Origin
China
Dimensions
Width
48"
Length
48"
Height
25.25"
Depth
48"
Details
Item
Activity Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Red
Frame Color
Gray
Frame Material
Metal
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Height Adjustable Short Leg Activity Table
Color
Red
Surface Material
Laminate
Accessory Type
Activity Table,Round,Red,48"
Description
Activity Table,Round,Red,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.