Round Activity Table, Laminate, Wood Grain

  • Mfr # XU-A42-RND-OAK-T-A-GG

  • Zoro # G3625093


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42"
Length
42"
Height
30.125"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-A42-RND-OAK-T-A-GG
Zoro #
G3625093
UPC #
847254024907
Country of Origin
China

Dimensions

Width
42"
Length
42"
Height
30.125"
Depth
42"

Details

Item
Activity Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Gray
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Type
Standard Height Adjustable Leg - Activity Table
Color
Oak
Material
Laminate (Table Top)
Surface Material
Laminate

Description

Activity Table,Round,Oak,42 In.


  • Popular Round Activity Table
  • Scratch and Stain Resistant Surface
  • 1.125" Thick Thermal Fused Oak Laminate Top
  • Black Edge Band
  • 16 Gauge Tubular Steel Legs
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Legs Adjust in 1" Increments
  • Self-Leveling Nylon Floor Glides
  • Recommended Grade Level: 1st Grade - Adult
  • Recommended Seating Capacity: 4 Adults; 5 Children

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.