Round Activity Table, Plastic, Steel, Green
Mfr # YU-YCX-0073-2-ROUND-TBL-GREEN-R-GG
Zoro # G3623818
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
33
Length
33
Height
23.75
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-YCX-0073-2-ROUND-TBL-GREEN-R-GG
Zoro #
G3623818
UPC #
847254053150
Country of Origin
China
Dimensions
Width
33
Length
33
Height
23.75
Depth
33"; 13-1/2"
Overall Height
23.75
Overall Width
33
Overall Length
33
Details
Item
Activity Table
Shape
Round
Tabletop Material
Plastic, Steel
Tabletop Color
Green
Frame Color
Green
Frame Material
Metal
Finish
Green Plastic
Assembled/Unassembled
Unassembled
Material
Plastic, Steel
Color
Green
Type
Height Adjustable Activity Table Set
Includes
(1) Table; (2) Stackable Chairs
Weight
29
Capacity
154
Description
Activity Table Set,Round,Grn,2 Chrs,33 In.
- Kids Table and Chair Set with 10.5" High Seats
- Round Table: 33"W x 33"D x 14.5-23.75"H; 220 lb. Static Load Capacity
- 1.5" Thick Textured Top with safety rounded edges
- Height Adjustable Steel Legs adjust in 1" increments
- Plastic Stack Chair: 12.625"W x 13.5"D x 20"H; 154 lb. Static Load Capacity
- Back Size: 11"W x 10.75"H; Seat Size: 10"W x 10"D x 10.5"H
- Contoured polypropylene shell
- No metal parts prevent injury to small children
- Recommended for Preschool Ages
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.