Round Activity Table, Plastic, Steel, Red
Mfr # YU-YCX-005-2-ROUND-TBL-RED-GG
Zoro # G3636013
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
45
Length
45
Height
23.75
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-YCX-005-2-ROUND-TBL-RED-GG
Zoro #
G3636013
UPC #
847254039031
Country of Origin
China
Dimensions
Width
45
Length
45
Height
23.75
Depth
45"
Details
Item
Activity Table
Shape
Round
Tabletop Material
Plastic, Steel
Tabletop Color
Red
Frame Color
Red
Frame Material
Metal
Finish
Red Plastic
Assembled/Unassembled
Unassembled
Material
Plastic
Type
Height Adjustable Activity Table
Color
Red
Accessory Type
Preschool Activity Table,Red,45"
Description
Preschool Activity Table,Red,45 In.
- Round Classroom Table
- 220 lb. Static Load Capacity
- 1.5" Thick Textured Top with safety rounded edges
- Welded Steel Frame adds extra stability
- Height Adjustable Steel Legs adjust in 1" increments
- Recommended Seat Height: 6.5-14"H
- Recommended Seating Capacity: 4 Children
- Recommended Grade Level: Preschool - 2nd Grade
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.