Shop FLASH FURNITURE
See all product information
Create Account
Round Actvity Table, Round, Gray, Lckng Cstrs, 42", Laminate, Grey
- Mfr # XU-A42-RND-GY-T-A-CAS-GG
- Zoro # G3624840
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42 in
Length
42"
Height
30.37"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-A42-RND-GY-T-A-CAS-GG
- Zoro #
- G3624840
- UPC #
- 847254081030
- Country of Origin
- China
- Item
- Actvity Table,Round,Gray,Lckng Cstrs,42"
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Grey
- Frame Color
- Gray
- Frame Material
- Metal
- Finish
- Gray Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Gray
- Type
- Standard Height Adjustable Leg - Activity Table
- Material
- Laminate (Table Top)
- Surface Material
- Laminate
Dimensions
- Width
- 42 in
- Length
- 42"
- Height
- 30.37"
- Depth
- 42"
Description
Actvity Table,Round,Gray,Lckng Cstrs,42 In.
- Popular Round Activity Table
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Grey Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Locking Casters
- Recommended Grade Level: 1st Grade - Adult
- Recommended Seating Capacity: 4 Adults; 5 Children
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.