Round Black Bar Table, X-Base w/Black Seats, Laminate Top, Wood Grain
Mfr # HDBF1021-GG
Zoro # G3641467
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDBF1021-GG
Zoro #
G3641467
UPC #
847254047548
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
42"
Depth
30"; 18"
Details
Item
Black Bar Table,X-Base w/Black Seats
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Black Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top); Vinyl (Seat), Metal (Back)
Type
Table Set with X-Base
Color
Black Top/Black Vinyl Seat
Includes
(1) Table; (4) Ladder Back Metal Barstools
Surface Material
Laminate
Accessory Type
Black Bar Table,X-Base w/Black Seats
Description
Black Bar Table,X-Base w/Black Seats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.