Round Black Bar Table, X-Base w/Cherry Seats, 30" L, 30" W, 42" H, Laminate Top, Wood Grain
- Mfr # MD-0013-GG
- Zoro # G3641500
product price:Â
$
555.99
/ea
Key Features
Shape
Round
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD-0013-GG
- Zoro #
- G3641500
- UPC #
- 847254049573
- Country of Origin
- China
- Item
- Black Bar Table,X-Base w/Cherry Seats
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Metal
- Finish
- Black Laminate
- Assembled/Unassembled
- Unassembled
- Includes
- (1) Table; (3) Ladder Back Metal Barstools
- Color
- Black
- Material
- Steel, Laminate (Table Top); Wood (Seat), Metal (Back)
- Type
- Table Set
- Surface Material
- Laminate
- Application
- Commercial, Home
Dimensions
- Width
- 30"
- Length
- 30"
- Height
- 42"
- Depth
- 30"; 18"
Description
Black Bar Table,X-Base w/Cherry Seats
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.