Shop FLASH FURNITURE
See all product information
Round Black Metal Bar Set, 30RD, 30" W, 30" L, 41" H, Metal, Black
Mfr # CH-51090BH-4-30CAFE-BK-GG
Zoro # G3606421
product price:Â $541.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
41"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-51090BH-4-30CAFE-BK-GG
Zoro #
G3606421
UPC #
889142082354
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
41"
Details
Item
Black Metal Bar Set,30RD
Shape
Round
Tabletop Material
Metal
Tabletop Color
Black
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Cafe Stools
Color
Black
Type
Indoor-Outdoor Bar Table Set
Material
Metal (Table Top), Rubber (Floor Glides)
Weight Capacity
500 lb. (Chair)
Description
Black Metal Bar Set,30RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.