Round Blk Bar Table, Rnd Base, Burgundy Seat, 24", Laminate Top, Wood Grain
- Mfr # HDBF1037-GG
- Zoro # G3641169
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
42"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBF1037-GG
- Zoro #
- G3641169
- UPC #
- 847254047708
- Country of Origin
- China
- Item
- Blk Bar Table,Rnd Base,Burgundy Seat,24"
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Metal
- Finish
- Black Laminate
- Assembled/Unassembled
- Unassembled
- Includes
- (1) Table; (4) Two-Slat Ladder Back Metal Barstools
- Material
- Medium Density Fiberboard, Laminate (Table Top); Vinyl (Seat), Metal (Back)
- Color
- Black Top/Burgundy Vinyl Seat
- Type
- Table Set with X-Base
- Surface Material
- Laminate
Dimensions
- Width
- 24"
- Length
- 24"
- Height
- 42"
- Depth
- 24"; 19"
Description
Blk Bar Table,Rnd Base,Burgundy Seat,24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.