Round Blk Bar Table, Rnd Base w/Blk Seats, 30", Laminate Top, Wood Grain
Mfr # RSRB1021-GG
Zoro # G3641333
product price:Â $732.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSRB1021-GG
Zoro #
G3641333
UPC #
847254049252
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
42"
Depth
30"; 18"
Details
Item
Blk Bar Table,Rnd Base w/Blk Seats,30"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Material
Metal
Finish
Black Laminate
Assembled/Unassembled
Unassembled
Color
Black Top/Black Vinyl Seat
Material
Steel, Laminate (Table Top); Vinyl (Seat), Metal (Back)
Type
Table Set with Round Base
Includes
(1) Table; (4) Ladder Back Metal Barstools
Surface Material
Laminate
Description
Blk Bar Table,Rnd Base w/Blk Seats,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.