Shop FLASH FURNITURE
See all product information
Create Account
Round Blk Bar Table, Rnd Base w/Burg Seats, 30", Laminate Top, Wood Grain
- Mfr # RSRB1025-GG
- Zoro # G3641379
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSRB1025-GG
- Zoro #
- G3641379
- UPC #
- 847254049290
- Country of Origin
- China
- Item
- Blk Bar Table,Rnd Base w/Burg Seats,30"
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Material
- Metal
- Finish
- Black Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Black Top/Burgundy Vinyl Seat
- Material
- Steel, Laminate (Table Top); Vinyl (Seat), Metal (Back)
- Type
- Table Set with Round Base
- Includes
- (1) Table; (4) Ladder Back Metal Barstools
- Surface Material
- Laminate
Dimensions
- Width
- 30"
- Length
- 30"
- Height
- 42"
- Depth
- 30"; 18"
Description
Blk Bar Table,Rnd Base w/Burg Seats,30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.