This item is Discontinued.

Flash Furniture Round Coffee Table, 31-1/2" X 31-1/2" X 15-1/2", Laminate Top, Gray HG-CT315-800X400-GG

Round Coffee Table, 31-1/2" X 31-1/2" X 15-1/2", Laminate Top, Gray (Discontinued)

  • Mfr # HG-CT315-800X400-GG
  • Zoro # G7342218
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG-CT315-800X400-GG
Zoro #
G7342218
UPC #
889142313687
Country of Origin
China

Dimensions

Width
31.5"
Length
31.5"
Height
15.5"
Depth
31-1/2"

Details

Item
Coffee Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Series
Providence Collection
Type
Coffee Table in Concrete Finish
Color
Concrete
Material
Laminate (Table Top)
Surface Material
Laminate

Description

Provdnce Coffee Table,Cncrete Fnsh,31.5 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.