Round Dining Table, Black Metal, Round Glss, 48", Glass, Clear
Mfr # XU-TBG-4-GG
Zoro # G5416649
product price:Â $218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
48"
Length
48"
Height
29.5"
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-TBG-4-GG
Zoro #
G5416649
UPC #
889142257684
Country of Origin
China
Dimensions
Width
48"
Length
48"
Height
29.5"
Depth
48"
Details
Item
Dining Table,Black Metal,Round Glss,48"
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Color
Clear Top/Black Frame
Type
Dining Table
Material
Glass (Table Top)
Description
Dining Table,Black Metal,Round Glss,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.