This item is Discontinued.
This item is Discontinued.
Round Dining Table, Matte Gld Mtl, Rnd Glass, 42", 42" W, 42" L, 29.5" H, Glass, Clear (Discontinued)
Mfr #
XU-TBG-3-GG
Zoro #
G5416737
UPC # 889142257677
Country of Origin China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-TBG-3-GG
Zoro #
G5416737
UPC #
889142257677
Country of Origin
China
Dimensions
Width
42"
Length
42"
Height
29.5"
Depth
42"
Details
Item
Dining Table,Matte Gld Mtl,Rnd Glass,42"
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Gold
Frame Material
Metal
Finish
Gold Metal
Assembled/Unassembled
Unassembled
Color
Clear Top/Matte Gold Frame
Material
Glass (Table Top)
Type
Dining Table
Description
Dining Table,Matte Gld Mtl,Rnd Glass,42 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.