Round Dining Table, Matte Gold, Rnd Glss, 45", Glass, Clear
Mfr # XU-TBG-2-GG
Zoro # G5416667
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
45"
Length
45"
Height
29.5"
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-TBG-2-GG
Zoro #
G5416667
UPC #
889142257660
Country of Origin
China
Dimensions
Width
45"
Length
45"
Height
29.5"
Depth
45"
Details
Item
Dining Table,Matte Gold,Rnd Glss,45"
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Gold
Frame Material
Metal
Finish
Gold Metal
Assembled/Unassembled
Unassembled
Type
Dining Table
Material
Glass (Table Top)
Color
Clear Top/Matte Gold Frame
Description
Dining Table,Matte Gold,Rnd Glss,45 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.