This item is Discontinued.

Flash Furniture Round Dining Table, Silver Metal, Rnd Glass, 42", Glass, Clear XU-TBG-21-GG

Round Dining Table, Silver Metal, Rnd Glass, 42", Glass, Clear (Discontinued)

  • Mfr # XU-TBG-21-GG
  • Zoro # G5416621
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-TBG-21-GG
Zoro #
G5416621
UPC #
889142257738
Country of Origin
China

Dimensions

Width
42"
Length
42"
Height
29.5"
Depth
42"

Details

Item
Dining Table,Silver Metal,Rnd Glass,42"
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Type
Dining Table
Color
Clear Top/Silver Frame
Material
Glass (Table Top)
Accessory Type
Dining Table,Silver Metal,Rnd Glass,42"

Description

Dining Table,Silver Metal,Rnd Glass,42 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.