Round Dining Table, Silver Metal, Rnd Glass, 48", Glass, Clear
- Mfr # XU-TBG-19-GG
- Zoro # G5416673
product price:Â
$
244.99
/ea
Key Features
Shape
Round
Width
48"
Length
48"
Height
29.5"
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-TBG-19-GG
- Zoro #
- G5416673
- UPC #
- 889142257714
- Country of Origin
- China
- Item
- Dining Table,Silver Metal,Rnd Glass,48"
- Shape
- Round
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Silver
- Frame Material
- Metal
- Finish
- Silver Powder Coat
- Assembled/Unassembled
- Unassembled
- Type
- Dining Table
- Material
- Glass (Table Top)
- Color
- Clear Top/Silver Frame
Dimensions
- Width
- 48"
- Length
- 48"
- Height
- 29.5"
- Depth
- 48"
Description
Dining Table,Silver Metal,Rnd Glass,48 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.