Round End Table, Glass, Clear
Mfr # NAN-JH-1786ET-GG
Zoro # G5033222
product price: $61.49
/eaKey Features
Shape
Round
Width
16"
Length
16"
Height
23.5"
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAN-JH-1786ET-GG
Zoro #
G5033222
UPC #
889142219231
Country of Origin
China
Dimensions
Width
16"
Length
16"
Height
23.5"
Depth
16"
Details
Item
End Table
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Gold
Frame Material
Metal
Finish
Gold Powder Coat
Assembled/Unassembled
Unassembled
Type
End Table
Color
Clear/Matte Gold
Material
Glass (Table Top)
Surface Material
Glass
Accessory Type
End Table,Glass,Matte Gold Frame
Description
End Table,Glass,Matte Gold Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.