This item is Discontinued.
This item is Discontinued.
Round End Table, Glass, Clear (Discontinued)
Mfr #
NAN-JN-21750ET-GG
Zoro #
G5033277
UPC # 889142215202
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NAN-JN-21750ET-GG
Zoro #
G5033277
UPC #
889142215202
Country of Origin
China
Dimensions
Width
19.5"
Length
19.5"
Height
21.5"
Depth
19-1/2"
Details
Item
End Table
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Gold
Frame Material
Metal
Finish
Gold Powder Coat
Assembled/Unassembled
Unassembled
Material
Glass (Table Top)
Color
Clear/Matte Gold
Type
End Table
Surface Material
Glass
Accessory Type
End Table,Glass,Matte Gold Frame
Description
End Table,Glass,Matte Gold Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.