Round End Table, Laminate, White
Mfr # NAN-JH-1787ET-GG
Zoro # G5037063
product price: $59.69
/eaKey Features
Shape
Round
Width
15.75"
Length
15.75"
Height
24"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAN-JH-1787ET-GG
Zoro #
G5037063
UPC #
889142219255
Country of Origin
China
Dimensions
Width
15.75"
Length
15.75"
Height
24"
Depth
15-3/4"
Details
Item
End Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
White
Frame Color
Gold
Frame Material
Metal
Finish
Gold Powder Coat
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Color
White
Type
End Table
Surface Material
Laminate
Accessory Type
End Table,Matte Gold Frame,White
Description
End Table,Matte Gold Frame,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.