Round Fold Bar Table, Aluminum, Round, 25.5", Aluminum, Plastic, Stainless Steel Top, Aluminum

  • Mfr # TLH-059A-GG

  • Zoro # G3641053


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
23.25
Length
23.25
Height
45
Tabletop Material
Aluminum, Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLH-059A-GG
Zoro #
G3641053
UPC #
889142005605
Country of Origin
China

Dimensions

Width
23.25
Length
23.25
Height
45
Depth
23-1/4"

Details

Item
Fold Bar Table,Aluminum,Round,25.5"
Shape
Round
Tabletop Material
Aluminum, Plastic, Stainless Steel
Tabletop Color
Aluminum
Frame Color
Gray
Frame Material
Aluminum
Finish
Aluminum
Assembled/Unassembled
Unassembled
Color
Aluminum
Material
Stainless Steel
Type
Indoor-Outdoor Folding Bar Height Table with Base
Surface Material
Aluminum
Accessory Type
Fold Bar Table,Aluminum,Round,25.5"

Description

Fold Bar Table,Aluminum,Round,25.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.