This item is Discontinued.

Flash Furniture Round Folding Table, 47" W, 47" L, 18.5" H, Plastic Top, Blue RB-48R-KID-BL-GG

Round Folding Table, 47" W, 47" L, 18.5" H, Plastic Top, Blue (Discontinued)

  • Mfr # RB-48R-KID-BL-GG
  • Zoro # G3626697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-48R-KID-BL-GG
Zoro #
G3626697
UPC #
889142084259
Country of Origin
China

Dimensions

Width
47"
Length
47"
Height
18.5"
Depth
47"

Details

Item
Folding Table
Shape
Round
Tabletop Material
Plastic
Tabletop Color
Blue
Frame Color
Blue
Frame Material
Metal
Assembled/Unassembled
Assembled
Type
Kid's Folding Table
Color
Blue
Material
Plastic (Table Top)
Accessory Type
Kid Fold Table,Plastic,Round,48"

Description

Kid Fold Table,Plastic,Round,48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.