
Round Folding Table, 60" W, 60" L, 29" H, Plastic Top, White
Mfr # RB-60R-GG
Zoro # G3635368
product price: $240.99
/eaKey Features
Shape
Round
Width
60"
Length
60"
Height
29"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-60R-GG
Zoro #
G3635368
UPC #
847254034777
Country of Origin
China
Dimensions
Width
60"
Length
60"
Height
29"
Depth
60"
Details
Item
Folding Table
Shape
Round
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic (Table Top)
Color
Granite White
Type
Granite Folding Table
Description
Fold Table,Plastic,Round,White,60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.