Round Folding Table, Birchwood, Steel Top, Natural
Mfr # XA-72-BIRCH-M-GG
Zoro # G3640922
product price:Â $396.99
/eaKey Features
Shape
Round
Width
72"
Length
72"
Height
30"
Tabletop Material
Birchwood, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA-72-BIRCH-M-GG
Zoro #
G3640922
UPC #
847254056502
Country of Origin
China
Dimensions
Width
72"
Length
72"
Height
30"
Depth
72"
Overall Width
72
Overall Height
30
Overall Length
72
Details
Item
Folding Table
Shape
Round
Tabletop Material
Birchwood, Steel
Tabletop Color
Natural
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Assembled
Material
Birchwood
Color
Natural
Capacity
661
Weight
89
Type
Heavy Duty Folding Banquet Table with Metal Edges
Surface Material
Wood
Description
Fold Table w/Metal Edge,Wood,Round,72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.